Zoro Homepage

Half Dummy Rosettes Vintage Brass

  • Mfr # 5006.033.IDM

  • Zoro # G1826472


product price: $41.60
/ea

Key Features

Length
0
Width
0
Color
Vintage Brass
Material
Brass
Weight
0.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006.033.IDM
Zoro #
G1826472
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Half Dummy Rosettes Vintage Brass
Color
Vintage Brass
Material
Brass
Weight
0.15
Function
Half Dummy
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate

Description

Half Dummy Rosettes Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.