Zoro Homepage

Half Dummy Square Lever and Contemporary 5in Rose Bright Chrome Finish

  • Mfr # HDSQUCFR260

  • Zoro # G115500546


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Series
Reserve
Width
5.8 in
Color
Bright Chrome
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSQUCFR260
Zoro #
G115500546
UPC #
823079649082
Country of Origin
China

Dimensions

Width
5.8 in
Height
3.6 in
Length
11.2 in

Details

Finish
Bright Chrome
Series
Reserve
Color
Bright Chrome
Material
Brass

Description

The Reserve portfolio is for people who want more. Theyre looking for more ways to express themselves with the distinctive look of Baldwin and find value in a company with more years of experience and a bona fide commitment to greater quality. Far beyond just a lock in a box, Reserve opens the door to a customizable world flowing with inspiration. And its all ready to go whenever inspiration strikes because its ready to ship in just 5-7 days. Reserve is the best of both worlds: accessibility and artful appeal. Make a lasting impression with Reserve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.