Half Dummy Tube Lever and Contemporary 5in Rose Venetian Bronze Finish
Mfr # HDTUBCFR112
Zoro # G415500925
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Reserve
Width
6 in
Length
11.2 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDTUBCFR112
Zoro #
G415500925
UPC #
823079648993
Country of Origin
China
Dimensions
Width
6 in
Length
11.2 in
Height
3.7 in
Details
Finish
Venetian Bronze
Series
Reserve
Material
Brass
Color
Venetian Bronze
Description
The Reserve portfolio is for people who want more. Theyre looking for more ways to express themselves with the distinctive look of Baldwin and find value in a company with more years of experience and a bona fide commitment to greater quality. Far beyond just a lock in a box, Reserve opens the door to a customizable world flowing with inspiration. And its all ready to go whenever inspiration strikes because its ready to ship in just 5-7 days. Reserve is the best of both worlds: accessibility and artful appeal. Make a lasting impression with Reserve.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.