Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hamilton / Stanford Lifetime Brass Handlesets Lifetime Brass

  • Mfr # 6791.003.KC

  • Zoro # G1826719


product price: $286.40
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Length
13.5
Width
3.5
Color
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6791.003.KC
Zoro #
G1826719
UPC #
-
Country of Origin
China

Dimensions

Length
13.5
Width
3.5
Height
1.1

Details

Item
Hamilton / Stanford Lifetime Brass Handl
Material
Brass
Series
Estate
Color
Lifetime Brass
Weight
2.3

Description

Item Hamilton / Stanford Lifetime Brass Handl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.