Hamilton / Stanford Lifetime Brass Handlesets Lifetime Brass
Mfr # 6791.003.KT
Zoro # G1990622
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Color
Lifetime Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6791.003.KT
Zoro #
G1990622
UPC #
-
Country of Origin
China
Dimensions
Height
2.8
Length
14
Width
4.8
Details
Item
Hamilton / Stanford Lifetime Brass Handl
Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Color
Lifetime Brass
Description
Item Hamilton / Stanford Lifetime Brass Handl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.