Hamilton / Stanford Oil Rubbed Bronze Handlesets Oil Rubbed Bronze

  • Mfr # 6791.102.KC

  • Zoro # G1990613


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Length
13.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6791.102.KC
Zoro #
G1990613
UPC #
00723079151816
Country of Origin
China

Dimensions

Length
13.1
Width
3.6
Height
1

Details

Item
Hamilton / Stanford Oil Rubbed Bronze Ha
Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze

Description

Item Hamilton / Stanford Oil Rubbed Bronze Ha

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.