Hamilton / Stanford Oil Rubbed Bronze Handlesets Oil Rubbed Bronze
Mfr # 6791.102.KT
Zoro # G1990631
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6791.102.KT
Zoro #
G1990631
UPC #
-
Country of Origin
China
Dimensions
Height
3
Width
4.8
Length
14.1
Details
Item
Hamilton / Stanford Oil Rubbed Bronze Ha
Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Description
Item Hamilton / Stanford Oil Rubbed Bronze Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.