Zoro Homepage

Hamilton / Stanford Venetian Bronze Handlesets Venetian Bronze

  • Mfr # 6791.112.KT

  • Zoro # G1826859


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Venetian Bronze
Material
Brass
Length
14
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6791.112.KT
Zoro #
G1826859
UPC #
-
Country of Origin
China

Dimensions

Length
14
Height
3
Width
4.7

Details

Series
Estate
Item
Hamilton / Stanford Venetian Bronze Hand
Color
Venetian Bronze
Material
Brass

Description

Item Hamilton / Stanford Venetian Bronze Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.