Zoro Homepage
This item is Discontinued.
Baldwin Hinge Pin Door Stop, Polished Chrome 9BR7011-003

Hinge Pin Door Stop, Polished Chrome (Discontinued)

  • Mfr # 9BR7011-003
  • Zoro # G1836963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9BR7011-003
Zoro #
G1836963
UPC #
884011520180
Country of Origin
China

Dimensions

Height
1.7
Width
2.3
Length
3.7

Details

Item
Baldwin Reserve 9BR7011003 Hinge Pin Doo
Finish
Polished Chrome
Material
Brass
Color
Bright Chrome
Weight
0.15
Series
Reserve
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve 9BR7011003 Hinge Pin Doo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.