Hollywood Hills Life Bright Nickel Hsets Life Bright Nickel
Mfr # 6535.055.KNIS
Zoro # G1991322
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Bright Nickel
Series
Estate
Style
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6535.055.KNIS
Zoro #
G1991322
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Hollywood Hills Life Bright Nickel Hsets
Location Type
Interior
Material
Brass
Finish
Bright Nickel
Series
Estate
Style
Knob
Color
Lifetime Bright Nickel
Description
Item Hollywood Hills Life Bright Nickel Hsets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.