Hollywood Hills Lifetime Satin Nickel Handlesets Lifetime Satin Nickel

  • Mfr # 6535.056.KTIS

  • Zoro # G1827120


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Width
0
Length
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6535.056.KTIS
Zoro #
G1827120
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Series
Estate
Item
Hollywood Hills Lifetime Satin Nickel Ha
Material
Brass
Color
Lifetime Satin Nickel

Description

Item Hollywood Hills Lifetime Satin Nickel Ha

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.