Hollywood Hills Oil Rubbed Bronze Handlesets Oil Rubbed Bronze

  • Mfr # 6535.102.KTIS

  • Zoro # G1991620


product price:  $452.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6535.102.KTIS
Zoro #
G1991620
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Hollywood Hills Oil Rubbed Bronze Handle
Location Type
Interior
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze

Description

Item Hollywood Hills Oil Rubbed Bronze Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.