Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollywood Hills Satin Brass Brown Hsets Satin Brass Brown

  • Mfr # 6535.060.KTIS

  • Zoro # G1991715


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Satin Brass and Brown
Series
Estate
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6535.060.KTIS
Zoro #
G1991715
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Hollywood Hills Satin Brass Brown Hsets
Location Type
Interior
Material
Brass
Finish
Satin Brass and Brown
Series
Estate
Color
Satin Brass and Brown

Description

Item Hollywood Hills Satin Brass Brown Hsets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.