Hollywood Hills Unlacquered Brass Handlesets Unlacquered Brass
Mfr # 6535.031.KNIS
Zoro # G1991873
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Unlacquered Brass
Series
Estate
Style
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6535.031.KNIS
Zoro #
G1991873
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Hollywood Hills Unlacquered Brass Handle
Location Type
Interior
Material
Brass
Finish
Unlacquered Brass
Series
Estate
Style
Knob
Color
Unlacquered Brass
Description
Item Hollywood Hills Unlacquered Brass Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.