Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollywood Hills Venetian Bronze Handlesets Venetian Bronze

  • Mfr # 6535.112.KNIS

  • Zoro # G1991934


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
0
Width
0
Color
Venetian Bronze
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6535.112.KNIS
Zoro #
G1991934
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Series
Estate
Item
Hollywood Hills Venetian Bronze Handlese
Color
Venetian Bronze
Material
Brass

Description

Item Hollywood Hills Venetian Bronze Handlese

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.