Houston Lifetime Satin Nickel Handlesets Lifetime Satin Nickel

  • Mfr # 6506.056.KTIS

  • Zoro # G1827391


product price:  $337.60
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Satin Nickel
Series
Estate
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6506.056.KTIS
Zoro #
G1827391
UPC #
00829846366985
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Houston Lifetime Satin Nickel Handlesets
Location Type
Interior
Material
Brass
Finish
Satin Nickel
Series
Estate
Color
Lifetime Satin Nickel

Description

Item Houston Lifetime Satin Nickel Handlesets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.