Houston Oil Rubbed Bronze Handlesets Oil Rubbed Bronze

  • Mfr # 6506.102.KCOS

  • Zoro # G1992652


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Oil Rubbed Bronze
Width
3.4
Material
Brass
Height
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6506.102.KCOS
Zoro #
G1992652
UPC #
00829846366183
Country of Origin
China

Dimensions

Width
3.4
Height
2.1
Length
12

Details

Series
Estate
Item
Houston Oil Rubbed Bronze Handlesets Oil
Color
Oil Rubbed Bronze
Material
Brass

Description

Item Houston Oil Rubbed Bronze Handlesets Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.