Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Houston Satin Black Handlesets Satin Black

  • Mfr # 6506.190.KCOS

  • Zoro # G1992759


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Satin Black
Series
Estate
Height
3.0709
Color
Satin Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6506.190.KCOS
Zoro #
G1992759
UPC #
00829846366343
Country of Origin
China

Dimensions

Height
3.0709
Length
11.0236
Width
4.0157

Details

Item
Houston Satin Black Handlesets Satin Bla
Material
Brass
Finish
Satin Black
Series
Estate
Color
Satin Black

Description

Item Houston Satin Black Handlesets Satin Bla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.