Zoro Homepage

Houston Satin Black Handlesets Satin Black

  • Mfr # 6506.190.KNOS

  • Zoro # G1827400


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Satin Black
Series
Estate
Style
Knob
Height
3.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6506.190.KNOS
Zoro #
G1827400
UPC #
00829846367128
Country of Origin
China

Dimensions

Height
3.1
Length
10.9
Width
4.1

Details

Item
Houston Satin Black Handlesets Satin Bla
Material
Brass
Finish
Satin Black
Series
Estate
Style
Knob
Color
Satin Black

Description

Item Houston Satin Black Handlesets Satin Bla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.