Zoro Homepage
This item is Discontinued.
Baldwin K002 Knob Venetian Bronze Door Knobs Venetian Bronze K002.112.MR

K002 Knob Venetian Bronze Door Knobs Venetian Bronze (Discontinued)

  • Mfr # K002.112.MR
  • Zoro # G1827723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K002.112.MR
Zoro #
G1827723
UPC #
00884011093622
Country of Origin
China

Dimensions

Length
22
Width
6.6
Height
3.7

Details

Item
K002 Knob Venetian Bronze Door Knobs Ven
Series
Estate
Material
Brass
Weight
2.5
Color
Venetian Bronze
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item K002 Knob Venetian Bronze Door Knobs Ven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.