
K006 Knob Antique Nickel Door Knobs Antique Nickel (Discontinued)
- Mfr # K006.151.MR
- Zoro # G1994369
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K006.151.MR
Zoro #
G1994369
UPC #
-
Country of Origin
China
Dimensions
Height
1.7
Length
6.3
Width
1.8
Details
Item
K006 Knob Antique Nickel Door Knobs Anti
Series
Estate
Weight
2.5
Color
Antique Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
K006 Knob Antique Nickel Door Knobs Anti
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.