Zoro Homepage

K007 Hollywood Hills Knob Bright Chrome Door Knobs Bright Chrome

  • Mfr # K007.260.MR

  • Zoro # G1994752


product price: $223.20
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
7
Length
13.2
Height
8.6
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K007.260.MR
Zoro #
G1994752
UPC #
-
Country of Origin
China

Dimensions

Width
7
Length
13.2
Height
8.6

Details

Item
K007 Hollywood Hills Knob Bright Chrome
Series
Estate
Weight
2.1
Material
Brass
Color
Bright Chrome
Warranty
0

Description

Item K007 Hollywood Hills Knob Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.