K007 Hollywood Hills Knob Life Bright Nickel Knob Life Bright Nickel

  • Mfr # K007.055.MR

  • Zoro # G1994859


product price:  $223.20
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Lifetime Bright Nickel
Height
3.3
Material
Brass
Width
2.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K007.055.MR
Zoro #
G1994859
UPC #
-
Country of Origin
China

Dimensions

Length
5.2
Height
3.3
Width
2.7

Details

Item
K007 Hollywood Hills Knob Life Bright Ni
Series
Estate
Color
Lifetime Bright Nickel
Material
Brass
Warranty
0

Description

Item K007 Hollywood Hills Knob Life Bright Ni

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.