
K007 Hollywood Hills Knob Satin Brass Brown Knob Satin Brass Brown
Mfr # K007.060.IMR
Zoro # G1994831
product price:Â $112.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
0
Color
Satin Brass with Brown
Material
Brass
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K007.060.IMR
Zoro #
G1994831
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
K007 Hollywood Hills Knob Satin Brass Br
Series
Estate
Weight
0
Color
Satin Brass with Brown
Material
Brass
Warranty
0
Description
Item K007 Hollywood Hills Knob Satin Brass Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.