K007 Hollywood Hills Knob Satin Brass Brown Knob Satin Brass Brown

  • Mfr # K007.060.MR

  • Zoro # G1994910


product price:  $223.20
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
0
Length
0
Weight
0
Color
Satin Brass with Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K007.060.MR
Zoro #
G1994910
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
K007 Hollywood Hills Knob Satin Brass Br
Series
Estate
Weight
0
Color
Satin Brass with Brown
Material
Brass
Warranty
0

Description

Item K007 Hollywood Hills Knob Satin Brass Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.