
K007 Hollywood Hills Knob Venetian Bronze Door Knobs Venetian Bronze
Mfr # K007.112.MR
Zoro # G1994999
product price: $223.20
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
0
Color
Venetian Bronze
Height
0
Width
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K007.112.MR
Zoro #
G1994999
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
K007 Hollywood Hills Knob Venetian Bronz
Series
Estate
Color
Venetian Bronze
Material
Brass
Weight
0
Warranty
0
Description
Item K007 Hollywood Hills Knob Venetian Bronz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.