K007 Hollywood Hills Knob Vintage Brass Door Knobs Vintage Brass

  • Mfr # K007.033.IMR

  • Zoro # G1994935


product price:  $112.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
0
Color
Vintage Brass
Width
0
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K007.033.IMR
Zoro #
G1994935
UPC #
00884011973092
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
K007 Hollywood Hills Knob Vintage Brass
Series
Estate
Color
Vintage Brass
Material
Brass
Warranty
0

Description

Item K007 Hollywood Hills Knob Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.