K008 Hollywood Hills Knob Life Bright Nickel Knob Life Bright Nickel

  • Mfr # K008.055.IMR

  • Zoro # G1828204


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
5.2
Width
3.4
Color
Lifetime Bright Nickel
Height
2.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K008.055.IMR
Zoro #
G1828204
UPC #
-
Country of Origin
China

Dimensions

Length
5.2
Width
3.4
Height
2.7

Details

Item
K008 Hollywood Hills Knob Life Bright Ni
Series
Estate
Color
Lifetime Bright Nickel
Material
Brass
Warranty
0

Description

Item K008 Hollywood Hills Knob Life Bright Ni

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.