Zoro Homepage

K008 Hollywood Hills Knob Life SN Door Knobs Life SN

  • Mfr # K008.056.IMR

  • Zoro # G1995014


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Color
Lifetime Satin Nickel
Width
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K008.056.IMR
Zoro #
G1995014
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
K008 Hollywood Hills Knob Life SN Door K
Series
Estate
Material
Brass
Color
Lifetime Satin Nickel
Warranty
0

Description

Item K008 Hollywood Hills Knob Life SN Door K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.