Zoro Homepage

K008 Hollywood Hills Knob ORB Door Knobs ORB

  • Mfr # K008.102.IMR

  • Zoro # G1995084


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Height
0
Color
Oil Rubbed Bronze
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K008.102.IMR
Zoro #
G1995084
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
K008 Hollywood Hills Knob ORB Door Knobs
Series
Estate
Material
Brass
Color
Oil Rubbed Bronze
Warranty
0

Description

Item K008 Hollywood Hills Knob ORB Door Knobs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.