K008 Hollywood Hills Knob Venetian Bronze Door Knobs Venetian Bronze

  • Mfr # K008.112.MR

  • Zoro # G1828119


product price:  $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
13.4
Material
Brass
Height
8.6
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K008.112.MR
Zoro #
G1828119
UPC #
-
Country of Origin
China

Dimensions

Length
13.4
Height
8.6
Width
7

Details

Item
K008 Hollywood Hills Knob Venetian Bronz
Series
Estate
Material
Brass
Weight
2.5
Color
Venetian Bronze
Warranty
0

Description

Item K008 Hollywood Hills Knob Venetian Bronz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.