Zoro Homepage

K009 Hollywood Hills Knob Antique Brass Door Knobs Antique Brass

  • Mfr # K009.050.MR

  • Zoro # G1828091


product price: $280.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Height
3.4
Color
Antique Brass
Width
5.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K009.050.MR
Zoro #
G1828091
UPC #
-
Country of Origin
China

Dimensions

Height
3.4
Width
5.4
Length
9.7

Details

Item
K009 Hollywood Hills Knob Antique Brass
Series
Estate
Material
Brass
Color
Antique Brass
Warranty
0

Description

Item K009 Hollywood Hills Knob Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.