
K009 Hollywood Hills Knob Bright Chrome Door Knobs Bright Chrome
Mfr # K009.260.MR
Zoro # G1995321
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
0
Color
Bright Chrome
Material
Brass
Weight
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K009.260.MR
Zoro #
G1995321
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Item
K009 Hollywood Hills Knob Bright Chrome
Series
Estate
Color
Bright Chrome
Material
Brass
Weight
0
Warranty
0
Description
Item K009 Hollywood Hills Knob Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.