K009 Hollywood Hills Knob Life Satin Brass Door Knobs Life Satin Brass

  • Mfr # K009.044.IMR

  • Zoro # G1995495


product price:  $140.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
0
Width
0
Material
Brass
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K009.044.IMR
Zoro #
G1995495
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
K009 Hollywood Hills Knob Life Satin Bra
Series
Estate
Material
Brass
Color
Lifetime Satin Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item K009 Hollywood Hills Knob Life Satin Bra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.