K009 Hollywood Hills Knob Venetian Bronze Door Knobs Venetian Bronze

  • Mfr # K009.112.IMR

  • Zoro # G1995559


product price:  $140.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
0
Weight
0
Length
0
Color
Venetian Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K009.112.IMR
Zoro #
G1995559
UPC #
00884011973993
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
K009 Hollywood Hills Knob Venetian Bronz
Series
Estate
Weight
0
Color
Venetian Bronze
Material
Brass
Warranty
0

Description

Item K009 Hollywood Hills Knob Venetian Bronz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.