K009 Hollywood Hills Knob Vintage Brass Door Knobs Vintage Brass

  • Mfr # K009.033.MR

  • Zoro # G1995629


product price: $280.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Width
0
Length
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K009.033.MR
Zoro #
G1995629
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
K009 Hollywood Hills Knob Vintage Brass
Series
Estate
Material
Brass
Color
Vintage Brass
Warranty
0

Description

Item K009 Hollywood Hills Knob Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.