Shop BALDWIN
See all product information
Create Account
Kensington Lifetime Satin Nickel Escutcheons Lifetime Satin Nickel
- Mfr # MP003.056.KNO3
- Zoro # G1998261
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Lifetime Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Material
Brass
Length
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP003.056.KNO3
- Zoro #
- G1998261
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 0
- Width
- 0
- Height
- 0
Details
- Item
- Kensington Lifetime Satin Nickel Escutch
- Series
- Estate
- Color
- Lifetime Satin Nickel
- Warranty
- Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
- Material
- Brass
Description
Kensington Lifetime Satin Nickel Escutch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.