Kensington Venetian Bronze Accessories Venetian Bronze
Mfr # MP003.112.DSP
Zoro # G1999625
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Material
Brass
Product Type
Trim
Series
Estate
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP003.112.DSP
Zoro #
G1999625
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Kensington Venetian Bronze Accessories V
Finish
Venetian Bronze
Material
Brass
Product Type
Trim
Series
Estate
Color
Venetian Bronze
Description
Item Kensington Venetian Bronze Accessories V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.