Kensington / Westminster Antique Brass Handlesets Antique Brass

  • Mfr # 6790.050.KT

  • Zoro # G1995601


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Antique Brass
Series
Estate
Width
4.8031
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6790.050.KT
Zoro #
G1995601
UPC #
-
Country of Origin
China

Dimensions

Width
4.8031
Height
2.9921
Length
14.252

Details

Item
Kensington / Westminster Antique Brass H
Location Type
Interior
Material
Brass
Finish
Antique Brass
Series
Estate
Color
Antique Brass

Description

Item Kensington / Westminster Antique Brass H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.