Kensington / Westminster Lifetime Brass Handlesets Lifetime Brass
Mfr # 6790.003.KN
Zoro # G1995979
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Style
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6790.003.KN
Zoro #
G1995979
UPC #
-
Country of Origin
China
Dimensions
Length
13.6
Width
3.7
Height
1.1
Details
Item
Kensington / Westminster Lifetime Brass
Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Style
Knob
Color
Lifetime Brass
Description
Item Kensington / Westminster Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.