Zoro Homepage

Kensington / Westminster Satin Black Handlesets Satin Black

  • Mfr # 6790.190.KT

  • Zoro # G1828405


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Satin Black
Series
Estate
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6790.190.KT
Zoro #
G1828405
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Kensington / Westminster Satin Black Han
Location Type
Interior
Material
Brass
Finish
Satin Black
Series
Estate
Color
Satin Black

Description

Item Kensington / Westminster Satin Black Han

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.