Kensington / Westminster Venetian Bronze Handlesets Venetian Bronze

  • Mfr # 6790.112.KT

  • Zoro # G1828475


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Venetian Bronze
Width
4.7
Length
14.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6790.112.KT
Zoro #
G1828475
UPC #
-
Country of Origin
China

Dimensions

Width
4.7
Length
14.1
Height
3

Details

Item
Kensington / Westminster Venetian Bronze
Material
Brass
Series
Estate
Color
Venetian Bronze

Description

Item Kensington / Westminster Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.