Zoro Homepage

Keyed Entry Keyed Entry Bright Chrome

  • Mfr # MP013.260.ACT4

  • Zoro # G2002312


product price: $813.60
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Series
Estate
Keyway Type
C Keyway
Style
Knob
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP013.260.ACT4
Zoro #
G2002312
UPC #
-
Country of Origin
China

Dimensions

Height
3.8583
Length
18.8189
Width
9.5276

Details

Item
Keyed Entry Keyed Entry Bright Chrome
Finish
Bright Chrome
Series
Estate
Keyway Type
C Keyway
Style
Knob
Number of Pins
5 Pin Cylinder
Function
Keyed Entry
Color
Bright Chrome
Material
Brass
Product Type
Trim

Description

Item Keyed Entry Keyed Entry Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.