This item is Discontinued.

No Product Image Available

Keyed Entry Keyed Entry Distressed Antique Nickel (Discontinued)

  • Mfr # MP015.452.ACT3
  • Zoro # G2003082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP015.452.ACT3
Zoro #
G2003082
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Style
Knob
Finish
Distressed Antique Nickel
Item
Keyed Entry Keyed Entry Distressed Antiq
Color
Distressed Antique Nickel
Function
Keyed Entry
Material
Brass
Product Type
Trim

Description

Item Keyed Entry Keyed Entry Distressed Antiq

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.