This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MP015.452.ACT5
Zoro #
G2003134
UPC #
-
Country of Origin
China
Dimensions
Width
9.6063
Length
18.8189
Height
3.7795
Details
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Style
Knob
Finish
Distressed Antique Nickel
Item
Keyed Entry Keyed Entry Distressed Antiq
Color
Distressed Antique Nickel
Function
Keyed Entry
Material
Brass
Product Type
Trim
Description
Item Keyed Entry Keyed Entry Distressed Antiq
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.