Keyed Entry Keyed Entry Lifetime Brass
Mfr # MP009.003.ACT4
Zoro # G7643527
product price: $895.99
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Style
Bristol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP009.003.ACT4
Zoro #
G7643527
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Item
Keyed Entry Keyed Entry Lifetime Brass
Finish
Brass
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Style
Bristol
Material
Brass
Function
Keyed Entry
Color
Lifetime Brass
Product Type
Trim
Description
Item Keyed Entry Keyed Entry Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.