Keyed Entry Keyed Entry Lifetime Bright Nickel
Mfr # MP004.055.ACT4
Zoro # G1831941
product price: $895.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Nickel
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Style
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MP004.055.ACT4
Zoro #
G1831941
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Keyed Entry Keyed Entry Lifetime Bright
Finish
Bright Nickel
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Style
Knob
Material
Brass
Color
Lifetime Bright Nickel
Function
Keyed Entry
Product Type
Trim
Description
Item Keyed Entry Keyed Entry Lifetime Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.