This item is Discontinued.

Baldwin Keyed Entry Keyed Entry Lifetime Satin Nickel MP015.056.ACT2X

This item is Discontinued.

Baldwin

Keyed Entry Keyed Entry Lifetime Satin Nickel (Discontinued)

Mfr # MP015.056.ACT2X
Zoro # G1832404
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP015.056.ACT2X
Zoro #
G1832404
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Keyed Entry Keyed Entry Lifetime Satin N
Material
Brass
Weight
5.7
Color
Lifetime Satin Nickel
Function
Keyed Entry

Description

Item Keyed Entry Keyed Entry Lifetime Satin N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.