
Keyed Entry Keyed Entry Lifetime Satin Nickel (Discontinued)
- Mfr # MP015.056.ACT4
- Zoro # G1832440
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MP015.056.ACT4
Zoro #
G1832440
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Style
Knob
Finish
Satin Nickel
Item
Keyed Entry Keyed Entry Lifetime Satin N
Function
Keyed Entry
Color
Lifetime Satin Nickel
Material
Brass
Product Type
Trim
Description
Item Keyed Entry Keyed Entry Lifetime Satin N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.