This item is Discontinued.

No Product Image Available

This item is Discontinued.

Baldwin

Keyed Entry Keyed Entry Oil Rubbed Bronz (Discontinued)

Mfr # MP011.102.ACT6
Zoro # G7643387
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP011.102.ACT6
Zoro #
G7643387
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Function
Keyed Entry
Color
Oil Rubbed Bronze
Material
Brass
Item
Keyed Entry Keyed Entry Oil Rubbed Bronz

Description

Item Keyed Entry Keyed Entry Oil Rubbed Bronz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.